Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,138 Items)
Sub Category
Water Heating (57)
Remove
Taco® Heat Motor Zone Valves
Remove
Narrow Your Results By:
Our Price
Under $43.00 (1)
$49.00 - $50.00 (1)
$100.00 - $150.00 (4)
$150.00 - $200.00 (4)
$200.00 - $250.00 (8)
Over $250.00 (1)





Taco® Heat Motor Zone Valves
Taco® Heat Motor Zone Valves Taco® Heat Motor Zone Valves Provide A Time Proven Method For System Zoning And Control.

Exclusive heat motor design operates silently, while the twist off head allows servicing without disturbing system connections. Provides a convenient way to create individual zones or equipment isolation in a hydronic heating system. High Head Zone Valves are ideal for high rise residential and commercial buildings. Geothermal Valves are designed for high head, open system zone control. Unique end switch permits control of the heat pump by the valve. Allows movement of cold water into the coil before the heat pump starts. By Pass Valves are used to control the flow to a fan coil or terminal heating unit. Standard Valves are ideal for hydronic heating applications. 3 Year Limited Warranty.


Taco® Heat Motor Zone Valves
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION TYPE CONNECTION PACKAGE QTY. IMAGE MODEL QTY PRICE
2-Way Zone ValveStandard1/2"1
WBB335376$124.95
2-Way Zone ValveStandard3/4"1
WBB335377$109.95
2-Way Zone ValveStandard1"1
WBB335166$143.95
2-Way Zone ValveStandard1-1/4"1
WBB335167$167.95
2-Way Zone ValveGeothermal1"1
WBB335372$246.95
2-Way Zone ValveGeothermal3/4"1
WBB335371$232.95
2-Way Zone ValveGeothermal3/4"
WBB335163$222.95
2-Way Zone ValveHigh Head1"1
WBB335368$231.95
2-Way Zone ValveHigh Head3/4"1
WBB335367$213.95
2-Way Zone ValveHigh Head1/2"1
WBB335366$205.95
3-Way Zone ValveBy Pass1"1
WBB335375$252.95
3-Way Zone ValveBy Pass3/4"1
WBB335374$221.95
3-Way Zone ValveBy Pass1/2"1
WBB335373$214.95

Add Items To Cart

 May We Suggest
Replacement Power Element for Zone Valves Replacement Gland for Zone Valves Replacement Power Unit for Zone Valves 551 Replacement Seat for Zone Valves
Replacement Power Element for Zone Valves Replacement Gland for Zone Valves Replacement Power Unit for Zone Valves 551 Replacement Seat for Zone Valves
Taco Replacement Power Element for Zone Valves Taco Replacement Gland for Zone Valves Taco Replacement Power Unit for Zone Valves 551 Taco Replacement Seat for Zone Valves
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Replacement Power Unit for Zone Valves 555      
Replacement Power Unit for Zone Valves 555      
Taco Replacement Power Unit for Zone Valves 555      
Qty: 
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
(82)