Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Doors, Hardware & Framing


(3,106 Items)
Sub Category
Door Closers (175)
Remove
S. Parker Hardware Contractor Quality® 950 Series Door Closers
Remove
Narrow Your Results By:
Our Price
Under $84.00 (4)
$89.00 - $100.00 (5)
$100.00 - $110.00 (6)
$110.00 - $115.00 (3)
$115.00 - $120.00 (6)
$120.00 - $125.00 (1)
$125.00 - $130.00 (2)
Over $135.00 (2)





S. Parker Hardware Contractor Quality® 950 Series Door Closers
S. Parker Hardware Contractor Quality® 950 Series Door Closers S. Parker Hardware Contractor Quality® 950 Series Door Closers Are Ideal For Medium And Heavy Duty Usage.

Door closers are made using high-tensile strength aluminum housing for lasting durability. 2 speed controls allow easy closing and latching. Closers are non-handed for use with right-hand or left-hand doors. Rack and pinion action with all-temperature hydraulics. Each closer is UL® tested and listed for use on hollow metal fire rated doors. Tri-Pack Deluxe Door Closer Packages include parallel arm bracket and sex bolts for easy mounting. Available in Medium Duty, Medium/Heavy Duty, Heavy Duty and Extra Heavy Duty. UL® and ULC listed. 10 Year Limited Warranty.


S. Parker Hardware Contractor Quality® 950 Series Door Closers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
Clear Filters
DIMENSIONS
DESCRIPTION L" W" H" FOR USE WITH COLOR IMAGE MODEL QTY PRICE
Extra Heavy Duty Closer w/ Back Check9-3/131-7/172-3/13Fits Up To 54" Interior Or 48" ExteriorDuranodic
WBB279037 *$61.95
Extra Heavy Duty Closer w/ Back Check9-3/121-7/162-3/12Fits Up To 54" Interior Or 48" ExteriorAluminum
WBB279036$56.95
Extra Heavy Duty Closer w/ Back Check9-3/41-7/82-7/8Fits Up To 54" Interior Or 48" ExteriorDuranodic
WBB279051 *$64.95
Extra Heavy Duty Closer w/ Back Check9-3/41-7/82-7/8Fits Up To 54" Interior Or 48" ExteriorAluminum
WBB279050 *$64.95
Heavy Duty Closer9-3/51-7/92-3/5Fits Up To 48" Interior Or 36" ExteriorDuranodic
WBB279026 *$52.95
Heavy Duty Closer9-3/41-7/82-7/8Fits Up To 48" Interior Or 36" ExteriorDuranodic
WBB279047 *$58.95
Heavy Duty Closer9-3/41-7/82-7/8Fits Up To 48" Interior Or 36" ExteriorAluminum
WBB279046 *$58.95
Heavy Duty Closer9-3/41-7/82-3/4Fits Up To 48" Interior Or 36" ExteriorAluminum
WBB279025 *$52.95
Heavy Duty Closer w/ Back Check9-3/91-7/132-3/9Fits Up To 48" Interior Or 36" ExteriorWhite
WBB279033 *$59.95
Heavy Duty Closer w/ Back Check9-3/81-7/122-3/8Fits Up To 48" Interior Or 36" ExteriorBlack
WBB279031$54.95
Heavy Duty Closer w/ Back Check9-3/71-7/112-3/7Fits Up To 48" Interior Or 36" ExteriorDuranodic
WBB279030 *$57.95
Heavy Duty Closer w/ Back Check9-3/61-7/102-3/6Fits Up To 48" Interior Or 36" ExteriorAluminum
WBB279027$52.95
Heavy Duty Closer w/ Back Check9-3/41-7/82-7/8Fits Up To 48" Interior Or 36" ExteriorDuranodic
WBB279049 *$59.95
Heavy Duty Closer w/ Back Check9-3/41-7/82-7/8Fits Up To 48" Interior Or 36" ExteriorAluminum
WBB279048 *$59.95
Heavy Duty Closer w/ Hold Open Arm9-3/111-7/152-3/11Fits Up To 48" Interior Or 36" ExteriorDuranodic
WBB279035 *$67.95
Heavy Duty Closer w/ Hold Open Arm9-3/101-7/142-3/10Fits Up To 48" Interior Or 36" ExteriorAluminum
WBB279034 *$67.95
Medium Duty Closer9-3/41-7/82-7/8Fits Up To 32" Interior Or 27" ExteriorDuranodic
WBB279053 *$50.95
Medium Duty Closer9-3/41-7/82-7/8Fits Up To 32" Interior Or 27" ExteriorAluminum
WBB279052$45.95
Medium Duty Closer9-3/41-7/82-7/8Fits Up To 32" Interior Or 27" ExteriorDuranodic
WBB279041$41.95
Medium Duty Closer9-3/41-7/82-7/8Fits Up To 32" Interior Or 27" ExteriorAluminum
WBB279040$41.95
Medium/Heavy Duty Closer9-3/41-7/82-7/8Fits Up To 36" Interior Or 30" ExteriorDuranodic
WBB279055$50.95
Medium/Heavy Duty Closer9-3/41-7/82-7/8Fits Up To 36" Interior Or 30" ExteriorAluminum
WBB279054 *$55.95
Medium/Heavy Duty Closer9-3/41-7/82-7/8Fits Up To 36" Interior Or 30" ExteriorDuranodic
WBB279043$44.95
Medium/Heavy Duty Closer9-3/41-7/82-7/8Fits Up To 36" Interior Or 30" ExteriorAluminum
WBB279042$44.95
Medium/Heavy Duty Closer w/ Back Check9-3/41-7/82-7/8Fits Up To 36" Interior Or 30" ExteriorDuranodic
WBB279045$49.95
Medium/Heavy Duty Closer w/ Back Check9-3/41-7/82-7/8Fits Up To 36" Interior Or 30" ExteriorAluminum
WBB279044$49.95

Add Items To Cart

 May We Suggest
Cover For 950 Series Closer - Aluminum Cover For 950 Series Closer - Duranodic    
Cover For 950 Series Closer - Aluminum Cover For 950 Series Closer - Duranodic    
S. Parker - Cover For 950 Series Closer - Aluminum S. Parker - Cover For 950 Series Closer - Duranodic    
Qty: 
Add to Cart
Qty: 
Add to Cart
   




Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)