Electromagnetic Lock with Infrared Remote Release

Electromagnetic Lock with Infrared Remote Release

Item #: WBB481684

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $398.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Alarm Lock Electromagnetic Lock with Infrared Remote Release

  • Advanced 1200 lb. Electromagnetic Lock with Infrared Remote Release
  • The power of a mag with the convenience of pocket-size remote controls for reception or staffers
  • Complete turnkey system includes: Advanced 1200 lb. Mag, one remote control, and plug-in AC transformer
  • Plug-in 12VAC transformer eliminates the requirement for pulling wires or the services of an electrician
  • Supports up to 100 individual remote controls
  • Releases mag from either side of door
  • Automatically-enrolled by system in easy programming mode and is audibly and visually confirmed
  • UL-listed; CE-listed

Product Specifications

    • BRANDAlarm Lock
    • MANUFACTURERS PART NUMBERRRPM1200PAK
    • WIDTH INCHES10-1/2
    • DEPTH INCHES2
    • VOLTS12
    • COLOR FINISHBrushed Chrome
    • APPROVALUL Listed
    • CONSTRUCTIONAluminum
    • WEIGHT LBS13
    • HEIGHT INCHES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!