Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Doors, Hardware & Framing


(3,106 Items)
Sub Category
Panic Devices (227)
Remove
Ultra Hardware Bar Panic Devices
Remove
Narrow Your Results By:
Our Price
Under $38.00 (2)
$42.00 - $48.00 (2)
$71.00 - $72.00 (1)
$97.00 - $98.00 (1)
$99.00 - $100.00 (1)
$118.00 - $119.00 (1)
$127.00 - $128.00 (1)
Over $214.00 (1)





Ultra Hardware Bar Panic Devices
Ultra Hardware Bar Panic Devices Ultra Hardware Bar Panic Devices Are Ideal For Schools, Offices, Gymnasiums And More.

Ultra Hardware Bar Panic Devices are available in a variety of sizes and styles to suit any door. Reversible Rim 5-Pin Tumbler Cylinder Exit Devices are made with a surface mount non-handed reversible panic bar and hex key dogging device. Release mechanism activates at 8 lbs. of touch pressure. Exit devices fit all wood, steel, glass or aluminum doors ranging from 1-1/2" up to 2" thick and 29" to 42" in width. Available with Narrow Head or Wide Head. Reversible Rim Fire Exit Devices are made for use with swinging doors of hollow metal or sheet metal from 1-1/2" up to 2" thick. Slant build eliminates open space gaps. Available in Bronze or Aluminum. Surface Mount Exit Bars are made to fit all doors from 30" to 36" in width. Surface mount strike with extra shim. Reversible for all function and trim hex key dog device. Available in Bronze or Aluminum finish. Surface Mount Vertical Rod Exit Devices are for use with single and double swinging doors made of hollow metal, wood, wood composite or sheet metal. Fits all doors ranging from 36" to 42" wide and up to 84" high. Satin Aluminum finish. Entry Knobs and Entry Levers fit all doors ranging from 1-1/2" up to 2" thick. Slant build eliminates open space gaps. Release mechanism activates at 8 lbs. of touch pressure. Knobs and levers are each available in 2 sizes.


Ultra Hardware Bar Panic Devices
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
DESCRIPTION TYPE L" W" H" IMAGE MODEL QTY PRICE
Entry for Wide Head Panic BarsKnob------
WBB561760$33.95
Entry for Wide Head Panic BarsKnob16.514.57.5
WBB561772$42.95
Entry for Wide Head Panic BarsLever18.51314.75
WBB561773$47.95
Entry for Wide Head Panic BarsLever18.513.513.75
WBB561768$37.95
Reversible Rim 5-Pin Tumbler Cylinder Exit DeviceNarrow Head42.2514.510.75
WBB561759$127.95
Reversible Rim 5-Pin Tumbler Cylinder Exit DeviceWide Head42.514.2510.75
WBB561771$118.95
Reversible Rim Fire Exit Device--3510.59
WBB561769$99.95
Reversible Rim Fire Exit Device--34.510.259
WBB561770$97.95
Surface Mount Exit BarWide Head44.59.2514
WBB561782$71.95
Surface Mount Vertical Rod Exit Device--47.25136.25
WBB561774$214.95
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
(68)