Long Shank

Long Shank

Long Shanks Provide Heavy-Duty Anchoring Capability.

Long Shanks are manufactured from drop forged stainless steel for lasting durability and corrosion resistance. Extra strong eyebolts are used to anchor chain or wire rope to fixed surfaces in indoor or outdoor settings. Fully threaded. Shank diameter and thread 1/4-20, 5/16-18, 3/8-16, 1/2-13, 5/8-11 and 3/4-10. Shank lengths are 1-1/2", 2", 2-1/2", 3", 4" and 6". Additional dimensions vary per model.


PATTERN
  • PATTERN
SHANK DIA. & THREAD
  • SHANK DIA. & THREAD
INNER DIA.
  • INNER DIA.
OUTER DIA.
  • OUTER DIA.
SHANK LENGTH
  • SHANK LENGTH

Showing 15 of 24 items Show All Items

COMPARE EYE
BRAND PATTERN SHANK DIA. & THREAD INNER DIA. OUTER DIA. SHANK LENGTH MFG PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 24 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.128.223:64