Shoulder Pattern Nut Eyebolts

Shoulder Pattern Nut Eyebolts

Shoulder Pattern Nut Eyebolts Are Used For Applications Including Construction, Manufacturing, Industrial, And More.

Shoulder pattern nut eyebolts are made of steel for long lasting durability and dependability. Eyebolts are designed to attach rope or cables to surfaces. Units accommodate increased loads and heavy duty applications. Includes assembled hex nut. Rated weight capacities range from 500 to 20,000. Finishes are Hot Dip Galvanized and Passivated/Electropolished. ASTM certified. Dimensions vary per model.


DIA. & THREAD
  • DIA. & THREAD
LENGTH
  • LENGTH
I.D.
  • I.D.
O.D.
  • O.D.
THREAD LENGTH
  • THREAD LENGTH
RATED CAPACITY LBS.
  • RATED CAPACITY LBS.
MATERIAL
  • MATERIAL
FINISH
  • FINISH

Showing 15 of 95 items Show All Items

COMPARE SHANK EYE
DIA. & THREAD LENGTH I.D. O.D. THREAD LENGTH RATED CAPACITY LBS. PATTERN MATERIAL FINISH IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 95 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.34.209:60