Vinyl Floor Coverings

Vinyl Floor Coverings

Vinyl Floor Covering is Used for Garage Flooring and Auto Shops, It Is Designed For Both Industrial And Commercial Flooring Applications.

This 0.075” thick (0.055” thick on Clear covering) protective polyvinyl floor covering improves traction. Ultra durable floor covering hides cracks and stains while reducing the amount of dirt tracked from outdoors. Solid vinyl floor covering prevents concrete deterioration and provides a moisture and vapor barrier to ensure long-lasting durability. Non-porous surface allows easy clean up with just soap and water. This floor covering is easy to cut for custom fit and installs easily with no adhesives. Clear Floor Covering shows off your beautiful floor while protecting epoxy, tile, paint and stains damage. 5 Year Limited Warranty.

Click here to see our full selection of Anti fatigue Mats, Drainage Mats, Floor Mats, Entry Mats, Anti Static Mats and more.


PATTERN
  • PATTERN
COLOR
  • COLOR
W FT.
  • W FT.
L FT.
  • L FT.
THICKNESS"
  • THICKNESS"
CONSTRUCTION
  • CONSTRUCTION
COMPARE DIMENSIONS
PATTERN COLOR W FT. L FT. THICKNESS" CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.4.166:66