Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flooring & Carpeting


(1,849 Items)
Sub Category
Playground Tiles (149)
Remove
PlayGuard® Pigmented Playground Safety Tiles
Remove
Narrow Your Results By:
Length Inches
1/8 (1)
12 (8)
16 (9)
24 (22)
48 (10)
  More...
Width Inches
1/8 (1)
12 (4)
24 (17)
8 (29)
Thickness Inches
11/16 (1)
2-1/2 (41)
3-3/4 (8)
Color Finish
Grey (14)
Black (13)
Green (12)
Red (11)
Our Price
Under $35.00 (8)
$35.00 - $40.00 (14)
$40.00 - $45.00 (6)
$45.00 - $70.00 (10)
$70.00 - $80.00 (6)
$90.00 - $124.00 (6)
$147.00 - $156.00 (4)
Over $163.00 (2)





PlayGuard® Pigmented Playground Safety Tiles
PlayGuard® Pigmented Playground Safety Tiles PlayGuard® Pigmented Safety Tiles Cushion The Impact Of A Fall To Reduce The Risk Of Serious Injury In Both Indoor And Outdoor Play Areas.

Safety tiles provide a thick protective surface that prevents playground-related accidents. Ideal for school gyms, playgrounds, rooftops, patios, activity areas, recreation spaces and more. Tiles are made from environmentally friendly recycled SBR rubber. Tiles are UV and fade resistant. Tiles measure 24” x 24”. 2-1/2” Thick Tiles accept Quad Blok™ installation (sold separately). Quad Blok™ modular connectors are 8” x 8” tiles join 4 safety tiles together at the corners. Allows easy set-up and take down without the use of adhesives; making it perfect for rooftop and patio applications. These modular tiles are made of high quality SBR post-consumer tire rubber and polyurethane. 3-3/4” Thick Tiles require installation using EGrip III Adhesive (sold separately). IPEMA™ certified. Meets ASTM standards. CPSC compliant. Complies with ADA requirements. LEED certified. 15 Year Limited Warranty.


PlayGuard® Pigmented Playground Safety Tiles
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
DESCRIPTION TYPE L" W" THICKNESS" COLOR MIN. ORDER QTY IMAGE MODEL QTY PRICE EACH
AccessoryADA Access Ramp24242-1/2Black2
WBB251524 $29.95
AccessoryLeft/Right Side for ADA Access Ramp2482-1/2Black2
WBB251525 $18.00
AccessoryOutside 45 Corner Reducer1682-1/2Black2
WBB251526 $16.50
AccessoryInside 45 Corner Reducer1282-1/2Black2
WBB251527 $16.50
AccessoryReducer4882-1/2Black2
WBB251523 $20.75
AccessoryOutside 90 Corner Reducer1682-1/2Black2
WBB251528 $16.50
AccessoryInside 90 Corner Reducer1282-1/2Black2
WBB251529 $16.50
AccessoryReducer48123-3/4Black2
WBB251536 $33.95
AccessoryLeft/Right Side for ADA Access Ramp2482-1/2Green2
WBB251508 $20.25
AccessoryInside 90 Corner Reducer1282-1/2Green2
WBB251532 $17.75
AccessoryOutside 45 Corner Reducer1682-1/2Green2
WBB251509 $17.75
AccessoryReducer48123-3/4Green2
WBB251533 $37.95
AccessoryReducer4882-1/2Green2
WBB251506 $23.50
AccessoryInside 45 Corner Reducer1282-1/2Green2
WBB251530 $17.75
AccessoryADA Access Ramp24242-1/2Green2
WBB251507 $32.95
AccessoryOutside 90 Corner Reducer1682-1/2Green2
WBB251531 $17.75
AccessoryReducer4882-1/2Grey2
WBB251585 $23.00
AccessoryADA Access Ramp24242-1/2Grey2
WBB251586 $32.95
AccessoryLeft/Right Side for ADA Access Ramp2482-1/2Grey2
WBB251587 $20.25
AccessoryOutside 45 Corner Reducer1682-1/2Grey2
WBB251588 $17.75
AccessoryInside 90 Corner Reducer1282-1/2Grey2
WBB251601 $17.75
AccessoryOutside 90 Corner Reducer1682-1/2Grey2
WBB251600 $17.75
AccessoryInside 45 Corner Reducer1282-1/2Grey2
WBB251603 $17.75
AccessoryReducer48123-3/4Grey2
WBB251602 $37.95
AccessoryReducer4882-1/2Red2
WBB251619 $23.25
AccessoryOutside 45 Corner Reducer1682-1/2Red2
WBB251622 $17.75
AccessoryInside 45 Corner Reducer1282-1/2Red2
WBB251623 $17.75
AccessoryADA Access Ramp24242-1/2Red2
WBB251620 $32.95
AccessoryLeft/Right Side for ADA Access Ramp2482-1/2Red2
WBB251621 $20.25
AccessoryReducer48123-3/4Red2
WBB251626 $37.95
AccessoryOutside 90 Corner Reducer1682-1/2Red2
WBB251624 $17.75
AccessoryInside 90 Corner Reducer1282-1/2Red2
WBB251625 $17.75
TileTile - Square (Full)24242-1/2Black4
WBB251582 $28.95
TileTile - Square (Full)24243-3/4Black4
WBB251584 $36.95
TileTile - Square (Full)24242-1/2Green4
WBB251534 $30.95
TileTile - Square (Full)24243-3/4Green4
WBB251537 $38.95
TileTile - Square (Full)24242-1/2Grey4
WBB251604 $30.95
TileTile - Square (Full)24243-3/4Grey4
WBB251606 $38.95
TileTile - Square (Full)24243-3/4Red4
WBB251505 $38.95
TileTile - Square (Full)24242-1/2Red4
WBB251503 $30.95

Add Items To Cart

 May We Suggest
PlayGuard® Pigmented Half Tile 24x24x2-1/2 Red - 6' Fall Ht PlayGuard® Pigmented Half Tile 24x24x2-1/2 Green - 6' Fall Ht Egrip III Adhesive - 2 Gallon Pail Egrip III Adhesive - 4 Gallon Pail
PlayGuard® Pigmented Half Tile 24x24x2-1/2 Red - 6' Fall Ht PlayGuard® Pigmented Half Tile 24x24x2-1/2 Green - 6' Fall Ht Egrip III Adhesive - 2 Gallon Pail Egrip III Adhesive - 4 Gallon Pail
PlayGuard® Pigmented Diagonal (Half) Tile 24x24x2-1/2 Red - 6' Fall Ht PlayGuard® Pigmented Diagonal (Half) Tile 24x24x2-1/2 Green - 6' Fall Ht Egrip III is an easy to use, single component, polyurethane adhesive for adhering PlayGuard® tiles to various substrates. Egrip III coverage rates are approximately 60 sq ft/gal on concrete and 50 sq ft/gal on asphalt using 1/8" square notched trowel (sold separately). Egrip III is an easy to use, single component, polyurethane adhesive for adhering PlayGuard® tiles to various substrates. Egrip III coverage rates are approximately 60 sq ft/gal on concrete and 50 sq ft/gal on asphalt using 1/8" square notched trowel (sold separately).
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
1/8" Square Notched Trowel PlayGuard® Quad-Blok Connector for the 2-1/2" PlayGuard® Tile only Geo-tex Tile Fabric - Needlepunched Nonwoven Egrip III Adhesive, 10.3 oz. Caulk Tubes
1/8" Square Notched Trowel PlayGuard® Quad-Blok Connector for the 2-1/2" PlayGuard® Tile only Geo-tex Tile Fabric - Needlepunched Nonwoven Egrip III Adhesive, 10.3 oz. Caulk Tubes
Used with the Egrip III Adhesive in order to adhere PlayGuard® tiles to various substrates. Ideal for playgrounds, rooftops, and patios, the exclusive Quad Blok™ system, available only for PlayGuard® 2-1/2" thick tiles. These connectors are 8" x 8" tiles join 4 safety full tiles together at the corners. Quick and easy to use without adhering to or causing damage to playground substrates. An installation component for the PlayGuard® tiles. Priced per linear ft (15' wide product). A convenient 10.3 oz. caulk for installing the exlusive Quard Blok system. Coverage rate on 10.3 oz cartridge is ten quad bloks per cartridge using a 3/8" bead of adhesive.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
PlayGuard® Pigmented Half Tile 24x24x2-1/2 Black - 6' Fall Ht PlayGuard® Pigmented Half Tile 24x24x2-1/2 Grey - 6' Fall Ht    
PlayGuard® Pigmented Half Tile 24x24x2-1/2 Black - 6' Fall Ht PlayGuard® Pigmented Half Tile 24x24x2-1/2 Grey - 6' Fall Ht    
PlayGuard® Pigmented Diagonal (Half) Tile 24x24x2-1/2 Black - 6' Fall Ht PlayGuard® Pigmented Diagonal (Half) Tile 24x24x2-1/2 Grey - 6' Fall Ht    
Qty: 
Add to Cart
Qty: 
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
(66)