Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flooring & Carpeting


(1,849 Items)
Sub Category
Stair Treads (560)
Remove
Roppe Stair Treads
Remove
Narrow Your Results By:
Depth Inches
12-1/16 (7)
12-1/4 (27)
12-5/16 (4)
Width Inches
36 (9)
42 (7)
48 (14)
54 (3)
60 (5)
Thickness Inches
1/4 (4)
1/8 (27)
3/16 (7)
Construction
Rubber (38)
Adhesive (4)
Color Finish
Black (13)
Brown (7)
Black/Brown (3)
Dark Gray (3)
Chameleon (2)
  More...
Our Price
Under $20.00 (9)
$20.00 - $25.00 (5)
$25.00 - $30.00 (14)
$30.00 - $35.00 (3)
$35.00 - $50.00 (3)
$50.00 - $55.00 (3)
$55.00 - $70.00 (3)
Over $75.00 (2)





Roppe Stair Treads
Roppe Stair Treads Roppe Stair Treads Are Ideal For Flooring Projects In Shopping Malls, Retail Settings, Government Centers, Hospitals And Airports.

Roppe Stair Treads are made of PVC free, rubber for long lasting durability. Easy to install and maintain. Available in large selection of finishes, textures and gauges matching tile and wall bases (sold separately.) Most styles offer ADA nose-compliant features. Available features are antifungal, flame-retardant and oil/grease resistant to help meet challenges of any application or environment. Contains 10% natural rubber, a renewable resource, which may contribute to LEED Green Building Certification System and meet CHPS criteria. Surface designs are Abrasive, Diamond and Rib. Types are Round Nose and Square Nose. Color finishes are Almond, Black, Black/Brown, Brown, Camel, Chameleon, Charcoal, Dark Gray, Light Brown, Lunar Dust, Sandstone, Slate, Tan and Toffee. Available in a variety of widths, depths and thicknesses.


Roppe Stair Treads
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
SURFACE (DESIGN) W" D" THICKNESS" COLOR FINISH PACKAGE QTY IMAGE MODEL QTY PRICE
Abrasive6012-5/163/16Black/Brown1
WBB771736 $32.95
Diamond3612-5/161/4Black1
WBB771703 $39.95
Diamond4212-5/161/4Brown1
WBB771730 $46.95
Diamond4212-1/163/16Black1
WBB771729 $46.95
Diamond4812-5/161/4Black1
WBB771731 $25.95
Diamond4812-1/163/16Brown1
WBB771765 $53.95
Diamond4812-5/161/4Brown1
WBB771745 $25.95
Diamond4812-1/163/16Black1
WBB771747 $53.95
Diamond4812-1/163/16Black/Brown1
WBB771746 $53.95
Diamond5412-1/163/16Brown1
WBB771766 $29.95
Diamond6012-1/163/16Black1
WBB771768 $32.95
Diamond6012-1/163/16Dark Gray1
WBB771769 $76.95
Rib3612-1/41/8Black1
WBB771856 $19.50
Rib3612-1/41/8Slate1
WBB771854 $19.50
Rib3612-1/41/8Camel1
WBB771855 $19.50
Rib3612-1/41/8Black1
WBB771852 $19.50
Rib3612-1/41/8Brown1
WBB771853 $19.50
Rib3612-1/41/8Tan1
WBB771850 $19.50
Rib3612-1/41/8Dark Gray1
WBB771647 $19.50
Rib3612-1/41/8Brown1
WBB771849 $19.50
Rib4212-1/41/8Black/Brown1
WBB771653 $22.75
Rib4212-1/41/8Light Brown1
WBB771648 $22.75
Rib4212-1/41/8Toffee1
WBB771649 $22.75
Rib4212-1/41/8Slate1
WBB771650 $22.75
Rib4212-1/41/8Black1
WBB771651 $22.75
Rib4812-1/41/8Sandstone1
WBB771686 $25.95
Rib4812-1/41/8Almond1
WBB771687 $25.95
Rib4812-1/41/8Charcoal1
WBB771684 $25.95
Rib4812-1/41/8Dark Gray1
WBB771685 $25.95
Rib4812-1/41/8Black/Brown1
WBB771682 $25.95
Rib4812-1/41/8Lunar Dust1
WBB771683 $25.95
Rib4812-1/41/8Black1
WBB771681 $25.95
Rib4812-1/41/8Chameleon1
WBB771713 $25.95
Rib4812-5/161/4Light Brown1
WBB771654 $25.95
Rib5412-1/41/8Black1
WBB771715 $59.95
Rib5412-1/41/8Black1
WBB771714 $29.95
Rib6012-1/41/8Black1
WBB771718 $32.95
Rib6012-1/41/8Brown1
WBB771717 $66.95
Rib6012-1/41/8Black1
WBB771716 $66.95

Add Items To Cart

 May We Suggest
Stair Tread/ Tile Adhesive, Rubber - 4 Gallon Stair Tread Epoxy Caulk Nozzle Epoxy Stair Tread Caulking Cartridge Stair Tread/Tile, Rubber, Adhesive - 1 Gallon
Stair Tread/ Tile Adhesive, Rubber - 4 Gallon Stair Tread Epoxy Caulk Nozzle Epoxy Stair Tread Caulking Cartridge Stair Tread/Tile, Rubber, Adhesive - 1 Gallon
Stair Tread/ Tile Adhesive, Rubber - 4 Gallon Stair Tread Epoxy Caulk Nozzle Epoxy Stair Tread Caulking Cartridge Stair Tread/Tile, Rubber, Adhesive - 1 Gallon
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart




Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)