Briggs & Stratton® Portable Generators

Briggs & Stratton® Portable Generators

Briggs & Stratton® Portable Generators Provide Convenient Back Up Power During Outages To Run Small Tools, Appliances And Other Electrical Devices.

Briggs & Stratton Portable Generators are designed for long lasting durability, high performance, and great fuel efficiency. Power Surge™ alternators produce up to 25% more starting wattage for all power needs, providing a much needed energy source for power outages or to start large motor-driven appliances and tools simultaneously. 8-14 hour run times at 50% load. Multi-Featured Control Panels offer various Outlet Configurations to provide operator ease. Never Go Flat Wheels provide easy mobility and/or transport. Available in Recoil, Push Button and Recoil and Key Start and Recoil. Fuel tank gallon capacities range from 1.5-7. Wattages range from 1,150-10,000. EPA Approved. Certain models Approved for CSA & CARB (CA only)


RATED WATTS
RUN TIME (HR)
APPROVED

Showing 15 of 18 items Show All Items

COMPARE
SERIES MFG. PART # START RATED WATTS RATED AMPS TANK (GAL) RUN TIME (HR) FUEL GAUGE METER (HR) OUTLETS FUEL APPROVED IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 18 items Show All Items