Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,051 Items)
Sub Category
High Bay / Low Bay Fixtures (135)
Remove
Steel Powerpacks
Remove
Narrow Your Results By:
Lamp Type
HPS (2)
Pulse Start MH (2)
Metal Halide (1)
Watts
320 (3)
250 (1)
400 (1)
Our Price
Under $118.00 (1)
$118.00 - $119.00 (1)
$120.00 - $121.00 (1)
$127.00 - $128.00 (1)
Over $171.00 (1)





Steel Powerpacks
Steel Powerpacks Stonco Steel Powerpacks Are Ideal For General Purpose Industrial Lighting For Warehouse Facilities, Assembly Areas, Gyms, Hangars, Transportation Garages, Loading And Staging Areas.

Stonco Steel Powerpacks can be used in indoor applications where ceiling height exceeds 15 feet. Features a die-formed, steel ballast housing and a white polyester powder finish. Comes with a wiring access cover plate with additional 3/4" knockouts for thru-wire connections (thru-wire box included). Removable steel wiring compartment door provides quick and easy mounting. Die-cast plate tapped 3/4" NPS accepts 3/4" pipe or 715NEW/714S die-cast hook, allowing for hands-free mounting. Constant-wattage autotransformer (CWA), high-power factor ballast or equivalent, capable of starting and operating at -30° Celsius minimum. 45° Celsius rating. Field adjustable light distribution patterns.


Steel Powerpacks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
BRAND LAMP VOLTAGE LENGTH WIDTH HEIGHT CONSTRUCTION IMAGE MODEL QTY PRICE
StoncoMetal Halide120-2771312-3/45Precision Die Formed Steel
WBB181734$117.95
StoncoPulse Start MH120-2771312-3/45Precision Die Formed Steel
WBB181735$118.95
StoncoHPS120-2771312-3/45Precision Die Formed Steel
WBB181736$120.95
StoncoHPS120-2771312-3/45Precision Die Formed Steel
WBB181737$127.95
StoncoPulse Start MH120-277------Steel Ballast Housing
WBB181542$171.95
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
(54)