Motion Activated Lighting

Motion Activated Lighting

Motion Sensors With An Architectural Design Blend With Any Environment.

Features low-glare optics for effective operation. Swivel design easily adapts to walls or soffits. Die-cast aluminum housing with soda-lime tempered glass lenses. Universal mounting plate with integral bubble level adjusts from 0° to 30° for cutoff or forward-throw applications. 240° horizontal vision plane and 70° vertical vision plane with anti sneak-by optics. Nyte-Glow™ setting dims light to 30% for dusk-to-dawn operation. Motion sensor has 10-second to 15- minute time delay control with automatic sensitivity adjustment. UL approved for internal splicing that eliminates the need for an external splice box. Universal back plate for mounting to recessed or surface junction boxes, round boxes or single gang FS boxes. Built-in photo control with ON/OFF switch Includes two 150w quartz halogen lamps. Built-in surge protection. 10 Year Limited Warranty.


COMPARE
BRAND WATTS COLOR FINISH IMAGE MODEL QTY PRICE