Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Outdoor


(946 Items)
Sub Category
Flood Lighting (302)
Remove
Mini-Flood Lights
Remove
Narrow Your Results By:
Our Price
Under $17.00 (3)
$17.00 - $18.00 (3)
$27.00 - $49.00 (3)
$74.00 - $76.00 (5)
$93.00 - $94.00 (3)
$132.00 - $133.00 (2)
$141.00 - $142.00 (1)
Over $210.00 (2)





Mini-Flood Lights
Mini-Flood Lights SLA Series Mini-Flood Lights Are Designed For General Purpose Floodlighting Applications.

One-piece precision die-cast aluminum housing with Duraplex II bronze polyester powder. Die-cast aluminum lens frame is fully gasketed and hinged to body for ease of re-lamping. High-temperature and shock-resistant tempered glass lens. Unit can be aimed above and below horizontal. Serrated teeth lock arm mount unit into position. HPS sockets are pulse rated for 4KV. Three-piece anodized aluminum reflector for wide beam distribution, NEMA 7x7. Fixtures include 1/2" adjustable knuckle arm.


Mini-Flood Lights
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS MANUFACTURERS
BRAND MOUNTING TYPE VOLTAGE WATTS LENGTH WIDTH HEIGHT CONSTRUCTION PART NO. IMAGE MODEL QTY PRICE
Stonco1/2" Arm1201008-1/48-1/48-1/4Die Cast AluminumEQ2100LBRZ
WBB181664$27.95
Stonco1/2" Arm1201008-1/48-1/48-1/4Die Cast AluminumEQ2100LWHT
WBB181665$27.95
Stonco1/2" Arm1201009-1/46-1/86-3/4Die Cast AluminumTLX100NLXL-1
WBB181628$75.95
Stonco1/2" Arm120-277429-1/46-1/86-3/4Die Cast AluminumTLX42HFL-8
WBB181629$75.95
Stonco1/2" Arm1205009810Die Cast AluminumEQX500LWHT
WBB181698$17.75
Stonco1/2" Arm1201509-1/46-1/86-3/4Die Cast AluminumTLX150NLXL-1
WBB181626$75.95
Stonco1/2" Arm1205009810Die Cast AluminumEQX500L
WBB181699$17.75
Stonco1/2" Arm120709-1/46-1/86-3/4Die Cast AluminumTLX70NLXL-1
WBB181627$75.95
Stonco1/2" Arm1201509810Die Cast AluminumEQX150LWHT
WBB181696$16.25
StoncoSurface120 / 2771008-1/28-1/27-1/5Die Cast AluminumSLA101MAL-6
WBB181636$141.95
Stonco1/2" Arm1201509810Die Cast AluminumEQX150LBRZ
WBB181697$16.25
StoncoSurface1201508-1/28-1/25-1/4Die Cast AluminumSLA151NLXL-1
WBB181637$93.95
Stonco1/2" Arm1203008-1/48-1/48-1/4Die Cast AluminumEQ300LBRZ
WBB181678$17.25
Stonco1/2" Arm12015009810Die Cast AluminumEQX1500
WBB181681$48.95
StoncoSurface1201008-1/28-1/25-1/4Die Cast AluminumSLA101NLXL-1
WBB181651$93.95
StoncoSurface120 / 2771508-1/28-1/27-1/5Die Cast AluminumSLA152MAL-6
WBB181650$132.95
StoncoSurface120 / 277708-1/28-1/27-1/5Die Cast AluminumSLA71MAL-6
WBB181652$132.95
StoncoTrunion120-27725015-1/2712Die Cast AluminumSLM250LX-8
WBB181605$210.95
StoncoTrunion120-27740015-1/2712Die Cast AluminumSLM400LX-8
WBB181604$210.95
Stonco1/2" Arm1205008-1/48-1/48-1/4Die Cast AluminumEQ500L
WBB181663$16.25
Stonco1/2" Arm1205008-1/28-1/25-1/4Die Cast AluminumCPH515
WBB181662$74.95
StoncoSurface120708-1/28-1/25-1/4Die Cast AluminumSLA71NLXL-1
WBB181661$93.95
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
(76)