Explosion Protective Fluid Level Sight Glasses

Explosion Protective Fluid Level Sight Glasses

ATEX Explosion Protective Fluid Level Sight Glasses are suitable for use in an explosion risk environment, and comply with guidelines 94/9/EG.

Features:

  • Genuine glass of high stability and scratch proof.
  • Sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures.
  • Seal is housed in a groove and therefore cannot be lost. Meanwhile, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal also allows the use of a softer Elastomer, which guarantees better and easier sealing.
  • Heat resistance: -20° C (-4° F) to 150° C (300° F).
  • When mounting fluid level sight glasses on walls of less than 4mm thickness, use GN 543.1 hex nuts.



THREAD
  • THREAD
OUTER DIA.
  • OUTER DIA.
INNER DIA.
  • INNER DIA.
HEIGHT
  • HEIGHT
ACROSS FLATS
  • ACROSS FLATS
COMPARE CONSTRUCTION
BRAND SIGHT GLASS BODY SIGHT GLASS SEAL RETAINING RING THREAD THREAD LENGTH OUTER DIA. INNER DIA. HEIGHT ACROSS FLATS COUNTRY OF ORIGIN IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.197.86:25