Plastic Fluid Level Sight Glasses

Plastic Fluid Level Sight Glasses

Sight glasses and fluid level indicators are used to provide a means to view the level of fluid in a container or tank. Plastic Fluid Level Sight Glasses are a low cost choice for light duty applications. Maximum heat resistance of nylon plastic: 194° F (90° C). Dimensions vary per model.


THREAD
  • THREAD
DIAMETER
  • DIAMETER
ACROSS FLATS
  • ACROSS FLATS
COMPARE CONSTRUCTION
BRAND SIGHT GLASS GASKET THREAD THREAD LENGTH DIAMETER ACROSS FLATS COUNTRY OF ORIGIN IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.54.120:60