Press-Fit Fluid Level Sight Glasses

Press-Fit Fluid Level Sight Glasses

No thread is required for installing press-fit fluid level sight glasses.The fluid level sight glass is inserted into the bore. By simply tightening the ring nut using the pin key, the seal is pressed against the contact surface which, at the same time, holds the sight glass in position. For removal, reverse the procedure. Application is limited to non-pressurized or slightly pressurized tanks. Maximum heat resistance: 80° C (175° F). Dimensions vary per model.


DIAMETER
  • DIAMETER
HEIGHT
  • HEIGHT
BORE
  • BORE
BODY LENGTH
  • BODY LENGTH
WINDOW GLASS
  • WINDOW GLASS
C TO C DISTANCE
  • C TO C DISTANCE
INDICATOR MARK
  • INDICATOR MARK
COMPARE CONSTRUCTION
BRAND SIGHT GLASS BODY SIGHT GLASS SEAL DIAMETER HEIGHT BORE BODY LENGTH WINDOW GLASS PIN DIA. C TO C DISTANCE INDICATOR MARK MOUNTING COUNTRY OF ORIGIN IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.117.60:24