Safety Clutch Handwheels & Assemblies

Safety Clutch Handwheels & Assemblies

Handwheels are ideal for any application where general or precise adjustments need to be made via a turning mechanism. We offer an excellent selection of handwheel types, including solid disk, valve, knurled, and those with two, three or more spokes. They are available without handles, or with revolving or retractable handles. Materials offered include steel, stainless steel, aluminum, cast iron, and a variety of plastics. For applications requiring added safety features, we offer handwheels with safety clutches as well as separate clutch assemblies.


TYPE
  • TYPE
DIAMETER
  • DIAMETER
BORE SIZE
  • BORE SIZE
KEYWAY
  • KEYWAY
ADDITIONAL INFO
  • ADDITIONAL INFO
BODY CONSTRUCTION
  • BODY CONSTRUCTION

Showing 15 of 202 items Show All Items

COMPARE
BRAND TYPE DIAMETER BORE SIZE KEYWAY ADDITIONAL INFO BODY CONSTRUCTION IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 202 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.132.162:21