Zinc Die-Cast - Stainless Steel Components

Zinc Die-Cast - Stainless Steel Components

Zinc Die-Cast - Stainless Steel Components Are Used For Applications Including Manufacturing, Industrial, Construction, And More.

Zinc die-cast - stainless steel components are made of high quality materials for long lasting durability and dependability. Components are used for confined space clamping or lever positioning. Lever serrations allow convenient insert connection and disengagement. Does not accommodate applications requiring lever disassembly. Available styles include Adjustable Lever and Adjustable Lever w/ Push Button. Types are Tapped Thread and Threaded Stud. Color finish is Black. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
THREAD
  • THREAD
THREAD LENGTH
  • THREAD LENGTH
HANDLE LENGTH
  • HANDLE LENGTH

Showing 15 of 118 items Show All Items

COMPARE
BRAND DESCRIPTION TYPE THREAD THREAD LENGTH HANDLE LENGTH IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 118 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.42.165:24