Round Neodymium Latch Magnet Kits

Round Neodymium Latch Magnet Kits

Round Neodymium Latch Magnet Kits Are Used As Door Latches For Cabinets, Chests, Displays And More.

Round Neodymium Latch Magnet Kits are made of magnet and steel for long lasting durability and reliable performance in material handling applications. Magnet attaches in a steel cup to one surface and the strike plate to the other to provide secure closure. Counterbore hole in provides flush mounting. Available in 5 sizes with magnetic pull strengths ranging from 2lbs - 30lbs. Mounting screws available. Dimensions vary per model.


COMPARE
BRAND TYPE OUTER DIA." CAPACITY LBS FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.34.209:24