Indexing Plungers

Indexing Plungers

Indexing Plungers Are Used For Applications That Require Parts to be Located or Indexed Into a Particular Position.

Indexing Plungers are made with heat resistant nylon plastic hand knob for temperatures up tp 110°C (230°F). Construction is stainless, black oxide or zinc plated steel. Low cost; limit use to such applications where high precision indexing is not required. Available in Cam Action Indexing Plunger, Indexing Plunger and Plate Mount Indexing Plunger. With Lock-Out, Lock Nut or Non Lock-Out. Pin diameters and lengths vary per model.


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
DIAMETER"
  • DIAMETER"
LENGTH"
  • LENGTH"
CONSTRUCTION
  • CONSTRUCTION

Showing 15 of 40 items Show All Items

COMPARE PIN
BRAND DESCRIPTION TYPE DIAMETER" LENGTH" CONSTRUCTION IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 40 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.158.127:25