Fill / Drain Plugs

Fill / Drain Plugs

Fill / Drain Plugs

The seal is retained in a groove undercut in the mating face, which prevents it from dropping out and from extruding when the plug is tightened. For this reason the seal can be of a softer material which offers better sealing. NBR seal: maximum heat resistance: 120°C (250°F).


THREAD
  • THREAD
DIAMETER
  • DIAMETER
DIPSTICK THREAD
  • DIPSTICK THREAD
ACROSS FLATS
  • ACROSS FLATS
WIDTH ACROSS CORNERS
  • WIDTH ACROSS CORNERS
SEAL
  • SEAL
BODY FINISH
  • BODY FINISH
SERIES
  • SERIES

Showing 15 of 18 items Show All Items

COMPARE CONSTRUCTION
BRAND THREAD DIAMETER DIPSTICK THREAD ACROSS FLATS WIDTH ACROSS CORNERS SEAL BODY BODY FINISH SERIES MFG PART NUMBER IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 18 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.197.127:24