Nylon Reinforced & Padded Mailers

Nylon Reinforced & Padded Mailers

Nylon Reinforced And Padded Mailers Eliminate Tearing During Shipping For Maximum Content Protection.

Nylon Reinforced And Padded Mailers are made of durable nylon fibers or nylon padding for long lasting use and dependability. Lightweight construction saves money on postage and requires no additional cushioning. Gusseted Envelopes are used for bulky and high volume items. Fold and seal with staples or tape. Self-Sealing Envelopes provide maximum content safety with end flap coated with natural rubber adhesive for self-sticking. Padded Mailers have interior fibers that expand as package is handled for consistent cushioning. No additional protective wraps needed. Can be taped or stapled closed. Kraft color mailers are available in wide range of 8 to 20 inch lengths, 4 to 14-1/2 inch widths and selected 50, 100, 250, 500, 1000 and 2000 per case package quantities.


L"
  • L"
W"
  • W"
COMPARE OUTSIDE DIMENSIONS PKG.
L" W" TYPE COLOR CONSTRUCTION QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.166.142:62