Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
3" Diameter (193)
Remove
3.3 Inch Diameter Shaded Pole Self Cooled Motors
Remove
Narrow Your Results By:
Brand
A.O. Smith (2)
Fasco (11)
Our Price
Under $80.00 (2)
$89.00 - $90.00 (1)
$95.00 - $96.00 (2)
$102.00 - $103.00 (3)
$105.00 - $106.00 (1)
$109.00 - $110.00 (1)
$115.00 - $116.00 (2)
Over $118.00 (1)





3.3 Inch Diameter Shaded Pole Self Cooled Motors
3.3 Inch Diameter Shaded Pole Self Cooled Motors These Self Cooled Motors Feature An Internal Fan For Mechanical Duty Applications.

Self cooled motors are totally enclosed and feature automatic overload protection to ensure long life with low maintenance. Totally enclosed, shaded pole motors offer 1-speed, single phase operation at 60 Hz. Shaft measures 5/16”. Stud mounted for installation.


3.3 Inch Diameter Shaded Pole Self Cooled Motors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS ROTATION SHAFT" LENGTH LESS SHAFT" BEARINGS IMAGE MODEL QTY 1 - 5 6 +
A.O. Smith411/2011515501.5CCWSE5-1/6 x 2-1/24-1/8Sleeve
WBB186342$79.95$75.95
A.O. Smith911/15115 / 23030002 / 1CWSE5/16 x 54-1/2Ball
WBB186343$95.95$91.95
FascoD11381/50 - 1/80 - 1/1401151500.9 - .6 -.5CW5/16 x 2-1/24Sleeve
WBB186529$76.95$73.95
FascoD1381/2511515001.6CW5/16 x 2-5/84-1/2Sleeve
WBB186495$102.95$97.95
FascoD2151/20115 / 23030001.7 - .8CCW5/16 x 6-1/24-5/8Ball
WBB186344$115.95$110.95
FascoD2141/20115 / 23030001.7 - .8CW5/16 x 6-1/24-5/8Sleeve
WBB186349$105.95$100.95
FascoD2271/2011515001.7CCW5/16 x 2-1/44-1/4Ball
WBB186348$102.95$97.95
FascoD2261/2011515001.6CW5/16 x 2-1/44-1/4Ball
WBB186493$102.95$97.95
FascoD2201/20115 / 23030001.7 - .8CW5/16 x 6-1/24-5/8Ball
WBB186494$115.95$110.95
FascoD2341/1511515002.2CW5/16 x 2-1/44-3/4Sleeve
WBB186345$89.95$85.95
FascoD3341/1523015001.4CW5/16 x 34-3/4Ball
WBB186346$118.95$113.95
FascoD4981/154601550.5CW5/16 x 2-1/24-1/2Sleeve
WBB186496$109.95$104.95
FascoD2351/1211515002.2CCW5/16 x 2-1/44-3/4Sleeve
WBB186347$95.95$91.95
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
(60)