Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Condenser Fan Motors (305)
Remove
Rotom Single Phase Permanent Split Capacitor Commercial Condenser Fan Motors
Remove
Narrow Your Results By:
Our Price
Under $200.00 (1)
$200.00 - $250.00 (3)
$250.00 - $300.00 (2)
$300.00 - $350.00 (4)
$350.00 - $400.00 (1)
$400.00 - $450.00 (2)
Over $450.00 (1)





Rotom Single Phase Permanent Split Capacitor Commercial Condenser Fan Motors
Rotom Single Phase Permanent Split Capacitor Commercial Condenser Fan Motors Rotom Motors Single Phase Permanent Split Capacitor Commercial Condenser Fan Motors Are Ideal For A Variety Of Fan Applications.

Rotom Motors Single Phase Permanent Split Capacitor Commercial Condenser Fan Motors are made of steel for long lasting durability. Reversible in rotation for convenience and feature ball bearings, automatic overload protection, high ambient temperature ratings and a unique "fan canopy" design that both cools and protects the motor for longer life. Rotation is Reversible RPMs are 850, 1075 and 1140 Bearing type is Ball HP, voltage, amps and frame sizes vary.


Rotom Single Phase Permanent Split Capacitor Commercial Condenser Fan Motors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
MOTOR TYPE ROTATION HP RPM PHASE VOLTAGE AMPS HERTZ BEARING TYPE FRAME IMAGE MODEL QTY PRICE
PSCReversible1/31075Single200/230/4603.2/1.660Ball48
WBB600089$195.95
PSCReversible1/21075Single5751.560Ball48
WBB600092$237.95
PSCReversible1/21075Single200/230/4604.0/2.060Ball48
WBB600090$219.95
PSCReversible1/21075Single200/230/4604.0/2.060Ball48
WBB600091$219.95
PSCReversible1/2825Single2302.760Ball56
WBB600071$439.95
PSCReversible3/41075Single200/230/4604.6/2.360Ball48
WBB599967$305.95
PSCReversible3/41075Single200/230/4604.0/1.960Ball56
WBB600073$317.95
PSCReversible3/41075Single200/230/4604.6/2.360Ball48
WBB599968$263.95
PSCReversible11075Single200/230/4604.8/2.460Ball56
WBB600087$268.95
PSCReversible1 1/21075Single200/230/4606.6/3.360Ball56
WBB600088$311.95
PSCReversible11075Single5752.260Ball48
WBB599982$457.95
PSCReversible1 1/21075Single200/230/4607.0/3.560Ball48
WBB599983$414.95
PSCReversible11075Single200/230/4606.4/3.260Ball48
WBB599981$359.95
PSCReversible11075Single5752.260Ball56
WBB600072$335.95
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
(74)