Provide Superior Safety And Prevent Damage To Stored Goods With These Pallet Rack Nets.
Prevents items from falling off pallet racking to provide optimum safety and security. Made with 100% black nylon mesh that is flame retardant tested to meet NFPA standard 701. Netting is bound in 5/16” dia. polypropylene rope on all edges. Easily attaches to pallet rack uprights using flush mount ties (included) on pallet rack uprights. Netting offers additional 3” in length per bay for upright allowance. Available in 1-3/4” Square Mesh that is ideal for small products and offers 1250 lb. load rating or 4” Square Mesh that is perfect for larger, medium weight products and boxes and offers 2500 lb. load rating.
Note*: 48”H Net can be used horizontally for level coverage, instead of bay coverage.
Pallet Rack - Safety Netting (1,250 & 2,500 lb Load Ratings) Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Allows pallet rack netting to be installed offset from the rack. Includes 4 adjustable offset brackets, 4 turnbuckles, 8 wire rope thimbles and 16 cable clamps.
Allows pallet rack netting to be installed offset from the rack. Includes 2 adjustable offset brackets, 3 turnbuckles, 6 wire rope thimbles and 12 cable clamps.
For use with offset kit and allows installation to pallet rack netting. Made with 1/4" thick galvanized steel cable wiring.
For use with offset kit and allows installation to pallet rack netting. Made with 1/4" thick galvanized steel cable wiring.