Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Rack


(1,739 Items)
Sub Category
Interlake (167)
Remove
Interlake Mecalux - Tear Drop Pallet Rack Beams
Remove
Narrow Your Results By:
Brand
Interlake Mecalux (12)
Nashville Wire (3)
Our Price
Under $25.00 (2)
$25.00 - $55.00 (2)
$80.00 - $85.00 (3)
$85.00 - $95.00 (4)
$95.00 - $100.00 (1)
$101.00 - $102.00 (1)
$110.00 - $111.00 (1)
Over $139.00 (1)





Interlake Mecalux - Tear Drop Pallet Rack Beams
Interlake Mecalux - Tear Drop Pallet Rack Beams Interlake Mecalux - Tear Drop Pallet Rack Beams Are high-strength, 2-3/4"”W x 15-gauge and contain a 1-5/8" high step that accommodate cross bars and decking. The interlock stud and keyhole connection automatically locks into columns. Piston lock secures beam into place.
To select load beam determine the desired length by adding a minimum of 10” to two pallet widths or 14” to three pallet widths. Additional spacing may be required for pallets with excessive load overhang. Ensure that each pair of beams is capable of supporting the weight of the pallets per level. Sold in pairs (*Price is per pair).

Interlake Mecalux - Tear Drop Pallet Rack Beams
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
PRICE PER PAIR
CLEAR SPAN" CAPACITY LBS. / PAIR BEAM HEIGHT" IMAGE MODEL QTY 1-9 10+
4865903-1/4
WB347100$52.95$49.95
9632303-1/4
WB347101$81.95$77.95
9641303-21/32
WB347102$82.95$78.95
9650304
WB347103$85.95$81.95
9666704-3/4
WB347104$92.95$87.95
9671605
WB347105$93.95$88.95
10833303-21/32
WB347106$91.95$86.95
10859904-3/4
WB347107$98.95$93.95
10864205
WB347108$101.95$96.95
12056305
WB347109$110.95$104.95
14459705-15/16
WB347110$139.95$132.95

Add Items To Cart

 May We Suggest
Wire Mesh Decking 46"W X 42"D X1-1/2"H Wire Mesh Decking 52"W X 42"D X1-1/2"H Wire Mesh Decking 58"W X 42"D X1-1/2"H  
Wire Mesh Decking 46"W X 42"D X1-1/2"H Wire Mesh Decking 52"W X 42"D X1-1/2"H Wire Mesh Decking 58"W X 42"D X1-1/2"H  
Wire Mesh Decking For Teardrop Pallet Rack Wire Mesh Decking For Teardrop Pallet Rack Wire Mesh Decking For Teardrop Pallet Rack  
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(70)