SunForce® Solar Panels & Kits

SunForce® Solar Panels & Kits

SunForce® Solar Panels And Kits Are Used For Solar Panel Installation Applications.

SunForce® Solar Panels And Kits are made with 3.2mm low Iron tempered glass and monocrystalline grid-tied solar panel for long lasting durability. High quality junction box, M4 connectors and short circuit current (Isc) 5.5A provide optimum performance. Maximum Power Voltage (Vmp) 35.2V; Maximum Power Current (Imp) 5.10A UL listed. Qualifies for all government and state incentives and rebates. Easy installation. Power Tolerance 0 to +3%. Open Circuit Voltage (Voc) 43.2V. Available types are 85 Watt Sunforce Crystalline Solar Panel, 130 Watt Sunforce Crystalline Solar Panel, 170 Watt Solar Kit, 180 Watt (Grid Tied) Solar Panel and 260 Watt Solar Kit.. Voltages are 12 and 36. Dimensions vary per type. Color is Black.

"


COMPARE
ITEM DESCRIPTION VOLTAGE IMAGE MODEL QTY PRICE