Multi-Grip Blind Rivets

Multi-Grip Blind Rivets

Multi-Grip Blind Rivets Are Used For Applications Including Construction, Industrial, Commercial, And More.

Multi-grip blind rivets are made of high quality materials for long lasting durability and dependability. Rivets are a cylindrical, permanent mechanical fastener designed to connect two separate materials. Unit is hammered into head after insertion. Type is Multi-Grip Blind Rivet. Heads are Dome and Flange. Sizes range from 1-3 to 6-8. Diameters are 1/8, 5/32, and 3/16. Grip ranges from .039" - .187" to .251" - .500". Package quantities are 250 and 500. Color finish is Base Material. Dimensions vary per model.


HEAD
  • HEAD
SIZE
  • SIZE
RIVET DIA.
  • RIVET DIA.
GRIP RANGE
  • GRIP RANGE
COMPARE
BRAND HEAD SIZE RIVET DIA. GRIP RANGE COUNTRY OF ORIGIN PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.36.143:25