Structural Rivets

Structural Rivets

Structural Rivets Are Used For Applications Including Construction, Industrial, Commercial, And More.

Structural rivets are made of high quality materials for long lasting durability and dependability. Rivets are a cylindrical, permanent mechanical fastener designed to connect two separate materials. Unit is hammered into head after insertion. Type is Structural “T” Rivet. Diameters are 3/16 and 1/4. Grip ranges from .032" - .140" to .520" - .620". Package quantities are 100 and 250. Color finish is Base Material. Dimensions vary per model.


RIVET DIA.
  • RIVET DIA.
GRIP RANGE
  • GRIP RANGE
COMPARE RIVET MANDREL
BRAND RIVET DIA. GRIP RANGE MATERIAL MATERIAL PACKAGE QTY COUNTRY OF ORIGIN IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.10.211:60