Adaptors & Cables

Adaptors & Cables

9 Volt Power Adapter/Platter Is Used To Maintain Power For Escali Scales.

Escali 9V Power Adapter is made of heavy duty plastic for long lasting durability. 110 Volt AC adapter converts to 9 Volt DC and overwrites the automatic shut off of the scale, providing constant power. Adapter can be used with Alimento, Pana, Aqua, M-Series and L-Series scales 72 inch cord provides flexibility. Durable Stainless steel platter fits NSF Certified Primo Scales Available styles are 9 Volt Power Adapter 110v In / 9v Out and Stainless Steel Platter For Nsf Listed Primo Scales


* FREE Shipping on these items

COMPARE
DESCRIPTION CONSTRUCTION COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.221.13:24