Tamper-Proof Security Sheet Metal Screws

Tamper-Proof Security Sheet Metal Screws

Tamper-Proof Security Sheet Metal Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.

  • Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
  • Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
  • Oval Head screws are used where countersink installation is desired. Rounded heads offer deep recess and are visible just above the surface.
  • Pan Head screws are low profile with a large diameter and high-edged crown for increased strength.
  • Round Head screws are widely used for general purposes, featuring a high crown with a deep recess and smaller diameter head than truss or pan heads.
  • Truss Head screws are low profile and offer added security against vice-grip removal. They typically have large diameter heads for increased fastening strength.



BRAND
  • BRAND
SIZE
  • SIZE
LENGTH
  • LENGTH
HEAD
  • HEAD
DRIVE
  • DRIVE
MATERIAL
  • MATERIAL
FINISH
  • FINISH
COUNTRY OF ORIGIN
  • COUNTRY OF ORIGIN
PACKAGE QTY
  • PACKAGE QTY

Showing 15 of 501 items Show All Items

COMPARE
BRAND SIZE LENGTH HEAD DRIVE MATERIAL FINISH COUNTRY OF ORIGIN PACKAGE QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 501 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.132.10:26