Laminated Stainless Steel Arbor Shim

Laminated Stainless Steel Arbor Shim

Laminated Stainless Steel Arbor Shims Are Widely Used For Accurate Spacing Of Milling Cutters, Saws, Grinding Tools And Other Machinery Applications.

Laminated Stainless Steel Arbor Shims are made from annealed type 302 stainless steel for lasting corrosion resistance. Fully laminated layers peel off to desired thickness for precise fit. Thicknesses are 0.02", 0.032", 0.062" and 0.125". Outside diameter range 5/8" to 2-3/4". Inside diameter range 3/8" to 2"


INSIDE DIA.
  • INSIDE DIA.
OUTSIDE DIA.
  • OUTSIDE DIA.
HEIGHT/THICKNESS
  • HEIGHT/THICKNESS

Showing 15 of 41 items Show All Items

COMPARE
BRAND INSIDE DIA. OUTSIDE DIA. HEIGHT/THICKNESS PKG QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 41 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.137.45:25