Metric Shoulder Screw Lengthening Shim

Metric Shoulder Screw Lengthening Shim

Precision Brand® Metric Shoulder Screw Lengthening Shims Are Used For Shim Applications Requiring The Lengthening Of Stripper Screws.

Precision Brand® Metric Shoulder Screw Lengthening Shims are made from 302 full hard stainless steel for long lasting durability. Shims fit over the stripper screw threads and under the shoulder which, in effect, lengthens the stripper screw length. Available diameters vary Thicknesses are 0.125mm, 0.025mm, 0.40mm, 0.50mm, 0.65mm and 0.80mm


OUTSIDE DIA.
  • OUTSIDE DIA.
INSIDE DIA.
  • INSIDE DIA.
THICKNESS
  • THICKNESS

Showing 15 of 33 items Show All Items

COMPARE
BRAND OUTSIDE DIA. INSIDE DIA. THICKNESS PKG QTY MFG PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 33 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.83.81.52:24