Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Shrink Wrap


(867 Items)
Shrink Wrap System & Shrink Wrap Supplies
Remove
Narrow Your Results By:
Length Feet
2000 (3)
500 (3)
Width Inches
10 (2)
16 (2)
18 (1)
22 (2)
24 (1)
Our Price
Under $24.00 (1)
$36.00 - $37.00 (1)
$49.00 - $50.00 (1)
$52.00 - $53.00 (2)
$94.00 - $95.00 (1)
$129.00 - $130.00 (1)
$299.00 - $300.00 (1)
Over $337.00 (1)





Shrink Wrap System & Shrink Wrap Supplies
Shrink Wrap System & Shrink Wrap Supplies Shrink wrap systems provide neat, secure and professional looking packaging. These shrink wrapping systems are ideal for small items and can quickly rewrap open or damaged packages. Hinged sealing arm forms a tight moisture and dust resistant seal in seconds. Shrink wrap system has spring-loaded, double ball-bearing rollers with brake for smooth film dispensing. Hand-held, dual temperature heat gun with 2-speed fan shrinks film to desired size. 18" Shrink Wrap Machine accepts up to 16" film. 24" Shrink Wrap System accepts up to 22" film. 110/220V, AC. Shipped assembled and ready to use. Shrink wrapping systems are easy to use; simply insert item between layers of film, depress arm to cut and seal ends. Use Heat Gun to shrink film.


Shrink Wrap System & Shrink Wrap Supplies
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
SYSTEM W" DESCRIPTION COLOR CONSTRUCTION IMAGE MODEL QTY PRICE
18Uses up to 16" filmBlackPlastic
WB983100$299.00
24Uses up to 22" filmBlackPlastic
WB983101$337.95

Add Items To Cart

 May We Suggest
Heat Gun - 2 Speed Shrink Film 10"W X 500' Shrink Film 16"W X 500' Shrink Film 22"W  X 500'
Heat Gun - 2 Speed Shrink Film 10"W X 500' Shrink Film 16"W X 500' Shrink Film 22"W X 500'
2-Speed Heat Gun Shrink Film 10"W x 500' Shrink Film 16"W x 500' Shrink Film 22"W x 500'
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Shrink Film 10"W X 2000' Shrink Film 16"W X 2000' Shrink Film 22"W X 2000'  
Shrink Film 10"W X 2000' Shrink Film 16"W X 2000' Shrink Film 22"W X 2000'  
Shrink Film 10"W x 2000' Shrink Film 16"W x 2000' Shrink Film 22"W x 2000'  
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(82)