Sytec MVPH Low Temp, High Rate Shrink Film

Sytec MVPH Low Temp, High Rate Shrink Film

Sytec MVPH Shrink Film Is Used For Use Where Low Shrinkage Temperatures And High Shrinkage Speeds Are Required.

Sytec MVPH Shrink Film is made with crosslinked, soft, low shrink force polyolefin for strength and long lasting durability. Used for wide range of packaging applications. User-friendly, conforms to any product shape. Outstanding stability, low shrink force and provides strong seals. Gauge/Thicknesses are 45, 60, 75 and 100. Color is Clear. Available in a variety of widths from 6 inches to 36 inches. Lengths are 1,620 in., 3,500 in., 4,375 in. and 5,830 in.. Package quantity is 1.


GAUGE/THICKNESS
  • GAUGE/THICKNESS
WIDTH INCHES
  • WIDTH INCHES
LENGTH FEET
  • LENGTH FEET
COMPARE
GAUGE/THICKNESS WIDTH INCHES LENGTH FEET IMAGE MODEL QTY PRICE