Precision Compression Springs

Precision Compression Springs

Precision Compression Springs Are Used In Automotive, Electronics, Medical, Commercial Goods And Industrial Markets. Precision springs are made to tighter load and dimensional tolerances and from higher standards of materials.

Precision Compression Springs are made of stainless steel or music wire to provide long lasting durability. Music Wire parts are zinc plated or stainless steel plain finish and can be cycled repeatedly. Music wire springs can operate up to 250°F. Type 302 Stainless Steel springs (AISI 302, ASTM A313) provide greater corrosion resistance and perform up to 500°F. Free length ranges from 0.25" to 3". Wire diameter ranges from 0.016" to 0.105". Outside diameter ranges from 0.12" to 0.97". Rate lbs/inc ranges from 1.043 to 250.080. End are closed and ground.


OUTSIDE DIA."
  • OUTSIDE DIA."
WIRE DIA."
  • WIRE DIA."
FREE LENGTH"
  • FREE LENGTH"
RATE (LBS/IN)
  • RATE (LBS/IN)
MATERIAL
  • MATERIAL
FINISH
  • FINISH

Showing 15 of 540 items Show All Items

COMPARE
BRAND OUTSIDE DIA." WIRE DIA." FREE LENGTH" RATE (LBS/IN) END TYPE MATERIAL FINISH PACKAGE QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 540 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.57.154:60