Stub & Stub

Stub & Stub

Stub & Stub Turnbuckle Assembly sizes range from 1/4-20 to 2-1/2 - 4. Take up sizes range from 3" to 12". Overall lengths range from 8" to 32-1/4". Load capacities range from 500 lbs to 60,000 lbs. Turnbuckle assemblies come in either Carbon, Galvanized, or 316 Stainless Steel


DIA. & THREAD SIZE
  • DIA. & THREAD SIZE
TAKE-UP
  • TAKE-UP
OAL (CLOSED)
  • OAL (CLOSED)
LOAD CAPACITY
  • LOAD CAPACITY
TYPE
  • TYPE

Showing 15 of 75 items Show All Items

COMPARE
BRAND DIA. & THREAD SIZE TAKE-UP OAL (CLOSED) LOAD CAPACITY TYPE IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 75 items Show All Items