Stubs

Stubs

Turnbuckle Stubs sizes range from 1/4-20 to 2-1/2 - 4. Stub lengths range from 4" to 16-1/8". Minimum thread lengths range from 2-9/16" to 8-3/4". Load capacities range from 500 lbs to 60,000 lbs. Turnbuckle stubs are available right or left handed, and come in carbon, galvanized, or 316 stainless steel.


DIA. & THREAD SIZE
  • DIA. & THREAD SIZE
STUB LENGTH
  • STUB LENGTH
MIN. THREAD LENGTH
  • MIN. THREAD LENGTH
LOAD CAPACITY
  • LOAD CAPACITY
TYPE
  • TYPE
HAND
  • HAND

Showing 15 of 150 items Show All Items

COMPARE
BRAND DIA. & THREAD SIZE STUB LENGTH MIN. THREAD LENGTH LOAD CAPACITY TYPE HAND IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 150 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.83.81.52:24