Compression Mount Vibration Isolators

Compression Mount Vibration Isolators

Compression Mount Vibration Isolators provide excellent isolation from vibration and noise.

Compression Mount Vibration Isolators have FMD double deflection for elasticity in axial-radial direction. Designed for compression loads for motors, fans, pumps, compressors, transformers, electrical, lab-testing equipment, and cabinet enclosures, as well as HVAC and other industrial appliances. Maximum loads range from 25 lbs - 1200 lbs. Deflections are 1/4", 3/8" and 1/2". Not recommended for shear or tension load. Maximum recommended shock loads should not exceed 50% of maximum vertical load.


COMPARE DIMENSIONS
BRAND L" W" H" MOUNT HOLE DIA." MAXIMUM DEFLECTION" RATED LOAD LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.197.127:66