Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Vibration Isolators


(635 Items)
Sub Category
Machine Leveling Mount (525)
Remove
Sunnex Hygienic Anti-Vibration Mounts
Remove
Narrow Your Results By:
Our Price
Under $41.00 (1)
$44.00 - $45.00 (1)
$55.00 - $56.00 (2)
$77.00 - $78.00 (1)
$84.00 - $85.00 (1)
$85.00 - $86.00 (1)
Over $92.00 (1)





Sunnex Hygienic Anti-Vibration Mounts
Sunnex Hygienic Anti-Vibration Mounts Sunnex Hygienic Anti-Vibration Mounts Are Ideal For Food And Drug Processing Equipment.

Sunnex Hygienic Anti-Vibration Mounts are made with corrosion resistant ANSI 304 stainless steel for long-lasting durability. Vulcanized rubber on housing provides hygienic seal and vibration control. Pivoting feet provide leveling up to 10°. 304 SS ¿rated for chemical resistance. Casing encloses threads to eliminate contamination and also serves as a lock-nut for secure mounting. Choose from Hygienic or FDA-Compliant Hygienic Styles. Choose from weight capacities of 1,100, 1,770, or 2220.


Sunnex Hygienic Anti-Vibration Mounts
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
TYPE THREAD INCHES LENGTH INCHES CAPACITY LBS. IMAGE MODEL QTY PRICE
FDA Hygienic3/4-108.51100
WBB553068$84.95
FDA Hygienic3/4-106.51100
WBB553067 *$77.95
FDA Hygienic3/4-108.52200
WBB553070$92.95
FDA Hygienic3/4-106.52200
WBB553069 *$85.95
Hygienic5/8-1161770
WBB553075 *$40.95
Hygienic3/4-1061770
WBB553074 *$44.95
Hygienic3/4-1062220
WBB553071$55.95
Hygienic5/8-1162220
WBB553073 *$55.95
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
(54)