Vibration Isolation Pads

Vibration Isolation Pads

Vibration isolators dampen vibration from compressors, blowers, AC units and more.

Easy Cut Anti-Vibration Pads - Cost effective, easily cut to fit with box cutter or shears and prevent equipment from moving. Use indoors or out. Available in 3/8" or 3/4" for twice the isolation. Choose Natural Rubber or Neoprene shock isolation pads for grease resistance.

Neoprene & Cork Vibration Pads - Cork core is faced on both sides with waffle-textured neoprene for indoor vibration control. Requires no bolting or cementing; traction keeps pads in place. 1" thick. Can be cut with table saw.

Neoprene & Steel Vibration Pads - For extra heavy duty vibration isolation. Friction Top style has a steel plate over a waffle padded top with a 1/4" thick friction pad.

Steel Top - A steel plate over waffle pad with 3/4" diameter bolt hole. Includes neoprene and steel isolation washers. Vibration isolators distribute concentrated loads effectively.


* FREE Shipping on these items

DESCRIPTION
  • DESCRIPTION
LOAD CAPACITY LBS.
  • LOAD CAPACITY LBS.
L"
  • L"
W"
  • W"
H"
  • H"

Showing 15 of 19 items Show All Items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND DESCRIPTION LOAD CAPACITY LBS. L" W" H" COUNTRY OF ORIGIN IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 19 items Show All Items