Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Wall Plates


(642 Items)
Sub Category
Combination Plates (210)
Remove
Bryant® Metallic Combination Plates
Remove
Narrow Your Results By:
Gangs
2 (12)
3 (4)
4 (2)
1 (1)
Construction
Stainless Steel (12)
Brass (3)
Brass Plated (3)
Chrome Plated (1)
Color Finish
Satin Stainless (12)
Brass (6)
Chrome (1)
Our Price
Under $3.00 (1)
$3.00 - $4.00 (2)
$4.00 - $5.00 (7)
$6.00 - $7.00 (3)
$8.00 - $9.00 (4)
Over $9.00 (2)





Bryant® Metallic Combination Plates
Bryant® Metallic Combination Plates Bryant® Combination Plates Help Create A Single Control Source For Multiple Outlets & Switches.

Wall plates are elegant enough for the home and tough enough to withstand the most rigorous environments. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. Captive screws for easy installation. Brass Plates are coated to inhibit oxidation. Stainless Steel Plates are made of type 302/304 stainless steel for use in industrial and commercial applications that are exposed to highly corrosive environments. UL listed. CSA certified.


Bryant® Metallic Combination Plates
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
TYPE W" H" GANGS CONSTRUCTION IMAGE MODEL QTY PRICE
Blank Duplex Combo Plate4.724.6252Stainless Steel
WBB212893$4.12
Blank Styleline Combo Plate4.724.6252Stainless Steel
WBB212894$4.83
Duplex Styleline Combo Plate4.724.6252Stainless Steel
WBB212896$4.22
Duplex Styleline Combo Plate4.724.6252Brass
WBB212895$9.50
Single Duplex Combo Plate4.724.6252Stainless Steel
WBB212897$4.19
Toggle Blank Combo Plate4.724.6252Stainless Steel
WBB212922$8.30
Toggle Duplex Combo Plate6.594.6253Brass Plated
WBB213028$4.63
Toggle Duplex Combo Plate6.594.6253Stainless Steel
WBB213029$6.40
Toggle Duplex Combo Plate6.594.6253Stainless Steel
WBB213030$6.30
Toggle Duplex Combo Plate8.454.6254Stainless Steel
WBB213031$8.30
Toggle Duplex Combo Plate4.724.6252Brass Plated
WBB212924$3.20
Toggle Duplex Combo Plate4.724.6252Brass
WBB212925$9.40
Toggle Duplex Combo Plate4.724.6252Chrome Plated
WBB212926$2.15
Toggle Duplex Combo Plate2.8754.6251Stainless Steel
WBB212923$4.17
Toggle Styleline Combo Plate4.724.6252Brass
WBB213058$8.20
Toggle Styleline Combo Plate4.724.6252Stainless Steel
WBB213059$4.17
Toggle Styleline Combo Plate6.594.6253Stainless Steel
WBB213060$6.30
Toggle Styleline Combo Plate8.454.6254Stainless Steel
WBB213061$8.30
Toggle Styleline Combo Plate4.724.6252Brass Plated
WBB213032$3.20
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
(74)