Bryant® Ring Type Split Mesh Conduit Riser Support Grips With Rod Closing

Bryant® Ring Type Split Mesh Conduit Riser Support Grips With Rod Closing

Bryant® Ring Type Split Mesh Conduit Riser Support Grips Support Vertical Or Sloping Standard Rigid Cables In Conduits.

Prevents sagging lines and strain on terminals by transferring weight to support rim of the conduit. Used for building and pole risers, underground cable lines and where ring termination is practical. Single weave, split mesh is for use when cable end is not available. Tin-coated bronze provides added corrosion resistance. Will not damage electrical cable and helps prevent cable pullout. Fits schedule 40 standard rigid conduits. CSA certified.


COMPARE APPROX. CABLE DIAMETER" MANUFACTURERS
GRIP STYLE BRKNG. STRENGTH LBS. MIN. MAX. MESH TYPE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.230.230:25