Bryant® Economy® Heavy Duty Closed Mesh Grips

Bryant® Economy® Heavy Duty Closed Mesh Grips

Bryant® Economy® Heavy Duty Closed Mesh Grips Offer Permanent Support Of Heavy Loads On Vertical And Horizontal Cables Where Ends Of Cables Are Available.

Used for elevator shafts, communication towers, construction sites, factories and more. Grips absorb strain and control vibrations. Mesh is designed with an endless weave to prevent pullouts and breakage. Choose from Stainless Steel or Tinned Bronze. Stainless steel grips offer corrosion resistance and reliable durability in harsh environments. Tinned bronze grips minimize hysteresis heat buildup, maintaining cable integrity for a longer life. Available with Single U Eye or Double U Eye. Grips are CSA certified.


COMPARE APPROX. CABLE DIAMETER" MANUFACTURERS
GRIP STYLE BRKNG. STRENGTH LBS. MIN. MAX. MESH TYPE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.96.239:23