Bryant® Economy® Standard Duty Split Rod Mesh U-Eye Cable Grips

Bryant® Economy® Standard Duty Split Rod Mesh U-Eye Cable Grips

Bryant® Economy® Standard Duty Split Rod Mesh Cable Grips Provide Support For Vertical And Horizontal Runs Of Cable Where The Cable Ends Are Not Available.

Cable support grips may be used for indoor or outdoor applications. Endless weave provides uniform gripping power. Strand equalizers position wires for equal loading. Rod closing for easy grip closure. Stainless steel grips offer corrosion resistance and reliable durability for harsh environments. Tin coated bronze grips minimize hysteresis heat buildup, maintaining cable integrity for a longer life. Available with U Eye or Double U Eye. Grips are CSA certified.


COMPARE APPROX. CABLE DIAMETER" MANUFACTURERS
GRIP STYLE BRKNG. STRENGTH LBS. MIN. MAX. MESH TYPE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.56.95:46