Milwaukee Cordless Caulk Guns & Carriages

Milwaukee Cordless Caulk Guns & Carriages

Milwaukee Cordless Caulk Guns And Carriages Are Used Applicators And Glue Gun Tools For Sealing Cracks and Applying Adhesives.

Milwaukee Cordless Caulk Guns and Carriages are made of metal for long lasting durability. Total speed control feature provides variable speed trigger and max speed dial to deliver complete flow rate control. Features reverse anti-drip to automatically back up plunger and relieve pressure from tube. Constant flow creates consistent beads for cleaner installations. Available types are Barrel Kit, Barrel Sausage Conversion Kit, Carriage Conversion Kit, Caulk Gun Bare Tool, and Caulk Gun Kit. Available capacities are 10 oz, 20 oz, Quart, and Sausage Pack Type 20 oz. Voltage is 12 and 18 Volts. Includes 5-year limited tool warranty.


COMPARE CARTRIDGE
DESCRIPTION CAPACITY VOLTS PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.158.65:68