Dewalt Cordless Powered Adhesive Dispensers

Dewalt Cordless Powered Adhesive Dispensers

DeWalt® Cordless Powered Adhesive Dispensers Are Used For Consistent And Professional Quality Adhesive And Sealing Applications.

DeWalt® Cordless Powered Adhesive Dispensers are solidly manufactured for long lasting durability and dependability. 360° rotatable cartridge holder delivers up to 650 pounds pushing force to dispense the highest viscosity adhesives and sealants. Auto-reverse feature helps reduce drips, waste and clean-up. Set-and-Forget variable speed control provides consistent flow rates and bead control. Available in various models designed to hold various capacity cartridges or sausage paks. All 18V dispensers run at 25 inch per minute speeds.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE CARTRIDGE MAX MANUFACTURERS
CAPACITY SPEED VOLTS PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.8.41:24