Coffee Grinders Are Ideal For Restaurants, Grocery Stores, Coffee Bars And More.
Coffee Grinders are available in a variety of styles and sizes. AL-LEN™ Ground Coffee Dispensers administer ground coffee directly into brew funnels and cups for direct mess-free dispensing. Each model features a stainless steel body and six pound high-density Lexan® hopper. Dispensers are easily adjusted. Single Portion Grinders are made with an adjustable range of grind settings with long-lasting granulating-style burrs to assure highly accurate and consistent throws. 1/2 HP motor. Available in lengths of 15-1/4" or 14-1/2". 250 Model Grinders provides easy and accurate dispensing of all coffee roasts and flavored coffees. Patented universal brew rails accept all brew baskets. 250 Model Grinders with removable hoppers are available with dual portions or three portions. Non-removable hopper models have three portions on each side. Replacement Hopper for removable-hopper 250 model grinders are available. Multi-Hopper Grinders allow two coffee types to be ground at the same machine. Hoppers serve as storage containers when not in grinder. Storage systems are available with 2 or 4 hoppers. Portion Control Grinders are made with precision burrs for the perfect amount of coffee every time. Available with 1 or 2 hoppers. French Press Grinders accommodate French Press brewers of up to 8". Grinders are made with commercial grinding burrs powered by a quiet high-torque motor. Professional grind digital touchpad and LCD readout for easy programming. Bulk Grinders feature turbo action that grinds one pound of coffee in under 30 seconds. Heavy-duty precision burrs ensure superior grinding efficiency.
Coffee Grinders And Dispensers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.