Autopod™ Auto Eject Pod Brewers

Autopod™ Auto Eject Pod Brewers Are Used For Hotels, Offices, Refreshment Areas And More.

Autopod™ Auto Eject Pod Brewers are single-serve brewers that automatically dispose of spent coffee/tea pods after each brew. Removable pod bin holds up to 25 spent pods. Patented pod drawer works with most common coffee and tea pods from 45 to 61mm. Brewers feature spray head build for proper extraction of all flavors and aromatics. Push-and-hold hot water button provides up to 10 oz. of hot water for use with teas or drink mixes. Energy-saver mode reduces tank temperature during idle periods. Brewers are available with or without pump. Merchandiser Systems sold separately.


COMPARE
DIMENSIONS
PART NUMBER W" D" H" WATER FILL TYPE IMAGE MODEL QTY PRICE
WBB430040
WBB430038
WBB430029
WBB430039

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.