Satellite Brewers & Accessories

Satellite Brewers & Accessories

Satellite Brewers Are Used For High-Volume Brewing For Restaurants, Conference Centers And More.

Satellite Brewers are available in a variety of styles and sizes. Shuttle® Brewers brew directly into 1.5-gallon air gap insulated Shuttles® (included) for convenience during high-volume coffee service. Control panel is simple to operate and offers a variety of brewing capabilities plus a hot water faucet. PrecisionBrew™ Shuttle Brewers are digitally controlled and brew directly into airpots or vacuum-insulated shuttles (included). Digital Satellite Coffee Brew Centers brew into 1-1/2 gallon carriers (included). Walk-through menus are user friendly and ensure easy operation. Infusion Series® Brewers provide digital brewer control and precise extraction control. BrewWise® ThermoFresh® Servers feature wireless brewer-grinder interface and vacuum-insulated servers to keep coffee hot for hours. Titan™ Coffee Brewers control coffee extraction with pre-infusion and pulse brew, digital temperature control and large sprayhead. Soft Heat® Brewers automatically manage heat in the docking system to ensure optimum serving temperature for hours. Accessories like Carriers and Stands are sold separately.


MFR.
  • MFR.
CAPACITY
  • CAPACITY
H"
  • H"
W"
  • W"
D"
  • D"
COMPARE
MFR. DESCRIPTION CAPACITY H" W" D" MFR. # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.47.94:21